TP
APPLETON ELECTRIC

Pin and Sleeve Receptacle, 120/240VAC Voltage, 20 Amps, Number of Poles: 3, Number of Wires: 2

  • Item # 12G225
  • My Part #
  • Mfr. Model # CPS152-311
  • Catalog Page # N/A
  • UNSPSC # 39121406
Pin and Sleeve Receptacle, 120/240VAC Voltage, 20 Amps, Number of Poles: 3, Number of Wires: 2 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Plugs and Receptacles~Hazardous Location Plugs and Receptacles


$789.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mechanical cable clamps help prevent strain on cables in this hazardous location pin-and-sleeve receptacle. It is factory sealed, eliminating the need for external seals. Receptacle is also supplied with pressure terminal connectors.

View More

Technical Specs

  • Item Pin and Sleeve Receptacle
  • Voltage 120/240VAC
  • Amps 20
  • HP 1
  • Number of Wires 2
  • Number of Poles 3
  • Hub Size 1"
  • Hub Style Feed-Thru
  • Screws Captive Hex Head Slotted, Stainless Steel
  • Mounting Box 1-Gang
  • Material Copper-Free Aluminum Cover, Malleable Iron Body
  • Finish Epoxy Powder Coated
  • Standards UL 1010 (UL 1203), UL 894, UL Listed for Class I, Division 1 and 2, Groups C, D
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products