Skip Content

DV
APPLETON ELECTRIC

Nickel Plated Brass Hazardous Location Cable Connector, Conduit Size: 2", Cord Dia. Range: 1.65" to

  • Item # 34D569
  • My Part #
  • Mfr. Model # TMC2X-200200NB
  • Catalog Page # N/A
  • UNSPSC # 39121719
Cable Connector,2 in.,Straight,Gold close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hazardous Location Cable Connector
  • Male/Female Female
  • Connector Type Straight
  • Cord Dia. Range 1.65" to 2.00"
  • Hub Trade Size 2"
  • Material Nickel Plated Brass
  • Liquid Tight / Dust Tight Liquid Tight
  • Color Gold
  • Length 2.60"
  • Min. Throat Dia. 1.06"
  • For Use With Jacketed Metal Clad Cable
  • Standards UL 514B, UL 2225, CSA C22.2 No. 174, 249506; Class I, Division 2, Groups A, B, C, D; Class I, Zones 1 and 2, AExe II, AEx tA IIC; Class I, Zones 1 and 2, Exe II, Ex tA IIC; Class II, Divisions 1 and 2, Groups E, F, G; Class III, Divisions 1 and 2; NEMA 4X; IP66
How can we improve our Technical Specifications?

Compliance and Restrictions

None