Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
APPLETON ELECTRIC

Nickel Plated Brass Hazardous Location Cable Connector, Conduit Size: 1/2", Cord Dia. Range: 0.50" t

  • Item# 34D564
  • Mfr. Model# TMC2X-050075NB
  • Catalog Page# N/A
  • UNSPSC# 39121719
Nickel Plated Brass Hazardous Location Cable Connector, Conduit Size: 1/2", Cord Dia. Range: 0.50" t close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Hazardous Location Cable Connector
  • Male/Female Female
  • Connector Type Straight
  • Cord Dia. Range 0.50" to 0.75"
  • Hub Trade Size 1/2"
  • Material Nickel Plated Brass
  • Liquid Tight / Dust Tight Liquid Tight
  • Color Gold
  • Length 1.65"
  • Min. Throat Dia. 0.78"
  • For Use With Jacketed Metal Clad Cable
  • Standards UL 514B, UL 2225, CSA C22.2 No. 174, 249506; Class I, Division 2, Groups A, B, C, D; Class I, Zones 1 and 2, AExe II, AEx tA IIC; Class I, Zones 1 and 2, Exe II, Ex tA IIC; Class II, Divisions 1 and 2, Groups E, F, G; Class III, Divisions 1 and 2; NEMA 4X; IP66
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.