TP
APPLETON ELECTRIC

Mechanical Interlock Device, 600 Voltage, 30 Amps, Number of Poles: 4

  • Item # 12G195
  • My Part #
  • Mfr. Model # ASR3034
  • Catalog Page # N/A
  • UNSPSC # 39121406
Mechanical Interlock Device, 600 Voltage, 30 Amps, Number of Poles: 4 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Plugs and Receptacles~Mechanical Interlock Devices


$2,014.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.51 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Nonmetallic Valox™ 357 construction helps make this mechanical interlock device watertight and abuse-resistant.

View More

Technical Specs

  • Item Mechanical Interlock Device
  • Type Nonmetallic Enclosure, Nonfused
  • Fused / Nonfused Nonfused
  • Voltage 600
  • Amps 30
  • Number of Poles 4
  • Number of Wires 3
  • Phase 3
  • Material of Construction Nonmetallic Valox 357, Watertight and Abuse Resistant
  • Standards UL 98, UL 1682, UL 1686, C22.2 No. 4, C22.2 No. 182.1
  • Viewing Window No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products