TP
APPLETON ELECTRIC

Mechanical Interlock Device, 600VAC Voltage, 100 Amps, Number of Poles: 4

  • Item # 11Y452
  • My Part #
  • Mfr. Model # WSR10352
  • Catalog Page # N/A
  • UNSPSC # 39121406
Mechanical Interlock Device, 600VAC Voltage, 100 Amps, Number of Poles: 4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Plugs and Receptacles~Mechanical Interlock Devices


$7,824.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Copperfree aluminum construction and epoxy-coated interior and exterior help this mechanical interlock device resist corrosion.

View More

Technical Specs

  • Item Mechanical Interlock Device
  • Type Cast Aluminum Enclosure, Fused
  • Fused / Nonfused Fused
  • Voltage 600VAC
  • HP 30
  • Amps 100
  • Number of Poles 4
  • Number of Wires 3
  • Phase 3
  • Material of Construction Copperfree Aluminum with Epoxy Powder Coated Inside and Outside
  • Standards UL 98, UL 50E, UL 1682, UL 1686; C22.2 No. 4, C22.2 No. 182.1
  • Viewing Window No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products