TP
APPLETON ELECTRIC

LED Replacement Bulb For Use With EFD and EFDB Control Stations, Green

  • Item # 12F551
  • My Part #
  • Mfr. Model # EPLLEDG
  • Catalog Page # N/A
  • UNSPSC # 39121512
LED Replacement Bulb For Use With EFD and EFDB Control Stations, Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Push Buttons~Hazardous Location Control Station Accessories


$69.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Replacement Bulb
  • For Use With EFD and EFDB Control Stations
  • Color Green
  • Features 10mA, 120V AC, Candelabra Base
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.