Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
APPLETON ELECTRIC

LB-Style 3/4" Conduit Outlet Body with Cover, Threaded Iron, 7.3 cu. in.

  • Item # 6RUM0
  • My Part #
  • Mfr. Model # ERLB75
  • Catalog Page # N/A
  • UNSPSC # 39121303
LB-Style 3/4" Conduit Outlet Body with Cover, Threaded Iron, 7.3 cu. in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $78.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.01 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This conduit outlet box is designed meet a wide range of classified area requirements. It is corrosion-resistant, and ideal for both indoor and outdoor use, for pulling of wires, connecting conduit lengths, and changing direction of conduit. It also provides access for maintenance and features a malleable iron body with high tensile strength and ductility, as well as resistance to corrosion, impact, and shock. Its accurately tapped, tapered hub threads provide tight, rigid joints and ground continuity. Use in classified locations where space is limited. Ground surface contact between body and cover helps to ensure a flame-tight joint. Smooth, rounded integral bushing in each hub type box protects conductor insulation.

View More

Technical Specs

  • Item Conduit Outlet Body w/Cover
  • Conduit Outlet Body Type Conduit Outlet Body with Cover
  • Hazardous Location Yes
  • Conduit Outlet Body Material Iron
  • Conduit Outlet Body Style LB
  • Conduit Outlet Body Hub Size 3/4"
  • Conduit Outlet Body Hub Style Threaded
  • Conduit Outlet Body Capacity 7.3 cu. in.
  • Back Type Flat
  • Color Gray
  • Special Features Includes Blank Cover
  • Standards UL 886, UL Listed for Class I, Division 1 and 2, Group D; Class II, Division 1 and 2, Groups E, F, G; and Class III
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.