Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
APPLETON ELECTRIC

LB-Style 1-1/2" Pulling Fitting, Threaded Copper Free Aluminum, 66.0 cu. in.

  • Item # 6RUR2
  • My Part #
  • Mfr. Model # LBD150-A
  • Catalog Page # N/A
  • UNSPSC # 39121311
LB-Style 1-1/2" Pulling Fitting, Threaded Copper Free Aluminum, 66.0 cu. in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This conduit outlet box is designed to serve as a pulling fitting, and is recommended for heavy, difficult-to-bend conductors. It creates 90° bends in conduit, with straight, pull-through hubs in either direction. It can be used as a service entrance fitting and comes complete with gasketed covers.

View More

Technical Specs

  • Item Pulling Fitting
  • Conduit Outlet Body Type Pulling Fitting
  • Hazardous Location No
  • Conduit Outlet Body Material Copper Free Aluminum
  • Conduit Outlet Body Style LB
  • Conduit Outlet Body Hub Size 1-1/2"
  • Conduit Outlet Body Hub Style Threaded
  • Conduit Outlet Body Capacity 66.0 cu. in.
  • Back Type Round
  • Color Gray
  • Standards UL 514B
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.