Skip Content

 
APPLETON ELECTRIC

Hazardous Location Lighting Fixture

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Hazardous Location Lighting Fixture 
  • Fixture Type Explosion Proof 
  • Lamp Type MHPS 
  • Lamp Watts 400 
  • Ambient Temp. Range 0 to 104 Degrees F 
  • Length 13-3/8" 
  • Height 13-1/8" 
  • Voltage 120-277 
  • Fixture Wattage 400 
Mounting
Please Select

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Mounting
Price
Qty
Please use Qty box to add item(s) to cart.
KPCP4075MT
Ceiling, One 3/4" Hub

$1,989.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,989.00 / each

Technical Specs

  • Item Hazardous Location Lighting Fixture
  • Fixture Type Explosion Proof
  • Lamp Type MHPS
  • Lamp Watts 400
  • Ambient Temp. Range 0 to 104 Degrees F
  • Length 13-3/8"
  • Height 13-1/8"
  • Mounting Ceiling, One 3/4" Hub
  • Voltage 120-277
  • Fixture Wattage 400
KPAP4075MT
Pendant, One 3/4" Hub

$1,990.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,990.00 / each

Technical Specs

  • Item Hazardous Location Lighting Fixture
  • Fixture Type Explosion Proof
  • Lamp Type MHPS
  • Lamp Watts 400
  • Ambient Temp. Range 0 to 104 Degrees F
  • Length 13-3/8"
  • Height 13-1/8"
  • Mounting Pendant, One 3/4" Hub
  • Voltage 120-277
  • Fixture Wattage 400
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More