Skip Content

 
APPLETON ELECTRIC

Hazardous Location Induction Fixture

Hazardous Location Induction Fixture close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Hazardous Location Induction Fixture 
  • Fixture Type Hazardous and Adverse Locations 
  • Lamp Type Induction 
  • Lamp Watts 55 
  • Ambient Temp. Range -40 to 104 Degrees F 
  • Finish Epoxy Powder Coated 
  • Voltage 120 
  • Fixture Wattage 55 
Length
Please Select
Height
Please Select
Mounting
Please Select

Your Filters:

Clear All
Price
  • $3000-$3500 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Length
Height
Mounting
Price
Qty
Please use Qty box to add item(s) to cart.
MLAQ552G3NA
13-7/16"
11-7/16"
Pendant

$3,264.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,264.00 / each

Technical Specs

  • Item Hazardous Location Induction Fixture
  • Fixture Type Hazardous and Adverse Locations
  • Lamp Type Induction
  • Lamp Watts 55
  • Ambient Temp. Range -40 to 104 Degrees F
  • Finish Epoxy Powder Coated
  • Length 13-7/16"
  • Height 11-7/16"
  • Mounting Pendant
  • Voltage 120
  • Fixture Wattage 55
MLCQ552G3NA1
13-7/16"
11-7/8"
Ceiling

$3,263.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,263.00 / each

Technical Specs

  • Item Hazardous Location Induction Fixture
  • Fixture Type Hazardous and Adverse Locations
  • Lamp Type Induction
  • Lamp Watts 55
  • Ambient Temp. Range -40 to 104 Degrees F
  • Finish Epoxy Powder Coated
  • Length 13-7/16"
  • Height 11-7/8"
  • Mounting Ceiling
  • Voltage 120
  • Fixture Wattage 55
MLWQ552G3NA1
17"
18-1/8"
Wall

$3,493.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,493.00 / each

Technical Specs

  • Item Hazardous Location Induction Fixture
  • Fixture Type Hazardous and Adverse Locations
  • Lamp Type Induction
  • Lamp Watts 55
  • Ambient Temp. Range -40 to 104 Degrees F
  • Finish Epoxy Powder Coated
  • Length 17"
  • Height 18-1/8"
  • Mounting Wall
  • Voltage 120
  • Fixture Wattage 55
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More