Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
APPLETON ELECTRIC

Haz Loc Induction Wall Fixture,85W

  • Item # 7CW68
  • My Part #
  • Mfr. Model # MLWQ852G4GA1
  • Catalog Page # N/A
  • UNSPSC # 39111902
Haz Loc Induction Wall Fixture,85W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Fixture Type - Decorative and Surface Mount Fixtures Hazardous Location Pendant
  • Lamp Quantity 1
  • Housing Finish Gray
  • Lamp Included Yes
  • Ambient Temp. Range -40 to 104 Degrees F
  • Mounting Wall
  • Standards E
  • Item Hazardous Location Induction Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms