WG
APPLETON ELECTRIC

Haz Loc CFL Ceiling Fixture,26W

  • Item # 7CW36
  • My Part #
  • Mfr. Model # MLCF262G2NBU
  • Catalog Page # N/A
  • UNSPSC # 39111901
Haz Loc CFL Ceiling Fixture,26W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Fixture Type - Decorative and Surface Mount Fixtures Hazardous Location Pendant
  • Lamp Quantity 1
  • Housing Finish Gray
  • Lamp Included No
  • Ambient Temp. Range 0 to 131 Degrees F
  • Mounting Ceiling
  • Standards B
  • Item Hazardous Location CFL Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms