TP
APPLETON ELECTRIC

GFCI Cover and Box, 120VAC Voltage, 20 Amps, Number of Poles: 3, Number of Wires: 2

  • Item # 11Y367
  • My Part #
  • Mfr. Model # EFS150A-GFI
  • Catalog Page # N/A
  • UNSPSC # 39121406
GFCI Cover and Box, 120VAC Voltage, 20 Amps, Number of Poles: 3, Number of Wires: 2 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Plugs and Receptacles~Hazardous Location Plugs and Receptacles


$1,575.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Factory-sealed construction helps eliminate the need for external seals in this GFI cover and box. Arcing is confined to the interior sealed chamber.

View More

Technical Specs

  • Item GFCI Cover and Box
  • Voltage 120VAC
  • Hz 60
  • Amps 20
  • Number of Wires 2
  • Number of Poles 3
  • NEMA Type 5-20R
  • Hub Size 1/2"
  • Hub Style Dead-End
  • Screws Stainless Steel
  • Mounting Box Copperfree Aluminum, 1 Gang
  • Material Copper-Free Aluminum
  • Finish Baked Gray Epoxy Clad Finish
  • NEMA Rating 3, 3R, 7BCD, 9EFG
  • Standards UL 943, 1203, UL Listed for Class I, Division 1 Groups B, C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.