Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

APPLETON ELECTRIC

NEMA 0 Full Voltage Motor Starter, 18 Amps AC, 120VAC Coil Volts

  • Item# 13F761
  • Mfr. Model# AE0BA4W1
  • Catalog Page# N/A
  • UNSPSC# 39121521
NEMA 0 Full Voltage Motor Starter, 18 Amps AC, 120VAC Coil Volts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,275.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 188.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Full Voltage Motor Starter
  • Amps AC 18
  • Coil Volts 120VAC
  • NEMA Size 0
  • Line Voltage 480VAC
  • Conduit Size 1-1/2"
  • Type NEMA
  • Starter Type Nonreversing
  • Hz 60
  • Max. HP 5
  • Description/Special Features Explosionproof, Dust-Ignitionproof, Watertight, Copperfree Cast Aluminum. Ground Lug Package and Installation Instructions for Termination of Ground Wire Enclosed. Standard Outlets Top and Bottom.
  • Height 16.63"
  • Width 14.13"
  • Depth 11.06"
  • Enclosure NEMA Rating 4, 4X, 7BCD, 9EFG
  • Standards UL 508, UL 698, UL 1203, UL Listed for Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
  • Includes Block Hinges, Cover Bolts, Handle, Breaker and Operator Shafts and O-ring
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.