Skip Content

TP
APPLETON ELECTRIC

Flexible Coupling, Bronze with Brass Core, Male to Female Connection, 1-1/4" Conduit Size

  • Item # 10R124
  • My Part #
  • Mfr. Model # EXLK-436
  • Catalog Page # N/A
  • UNSPSC # 39121202
Flex Coupling,Size 1-1/4 in,Flex L 36 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,723.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This explosionproof, dust-ignitionproof flexible coupling is for use with threaded rigid metal conduit and IMC. A smooth, rounded integral bushing in each hub protects conductor insulation. The accurately tapped, tapered threads provide tight, rigid joints and ground continuity. The heavy-duty design resists mechanical abuse. This coupling has a female end fitting with union at one end and a female end fitting with a removable male nipple at the other end.

View More

Technical Specs

  • Item Flexible Coupling
  • Fitting Sub-Category Couplings
  • Connection Male to Female
  • Application Used In Areas Where Vibration and/or Movement is a Problem. Also Used in Place of Rigid Conduit in Difficult-Bend Situations
  • Color Natural Finish
  • Material Bronze with Brass Core
  • Conduit Size 1-1/4"
  • Flex Length 36"
  • Standards UL 886, C22.2 No. 25 & C22.2 No. 30, UL Listed for Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
  • Includes 1 Removable Union, 1 Removable Male Nipple
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.