Skip Content

 
APPLETON ELECTRIC

Fixture Unit

Fixture Unit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Fixture Unit 
  • Finish Epoxy Powder Coated 
  • Mounting Ceiling 
Fixture Type
Please Select
Lamp Type
Please Select
Lamp Watts
Please Select
Ambient Temp. Range
Please Select
Length
Please Select
Height
Please Select
Voltage
Please Select
Fixture Wattage
Please Select

Your Filters:

Clear All
Price
  • $3000-$3500 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Fixture Type
Lamp Type
Lamp Watts
Ambient Temp. Range
Length
Height
Voltage
Fixture Wattage
Price
Qty
Please use Qty box to add item(s) to cart.
CMBL250MT
Explosionproof, Dust-Ignitionproof
HPS
250
23 to 130 Degrees F
12"
21-3/5"
120-277
250

$3,313.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,313.00 / each

Technical Specs

  • Item Fixture Unit
  • Fixture Type Explosionproof, Dust-Ignitionproof
  • Lamp Type HPS
  • Lamp Watts 250
  • Ambient Temp. Range 23 to 130 Degrees F
  • Finish Epoxy Powder Coated
  • Length 12"
  • Height 21-3/5"
  • Mounting Ceiling
  • Voltage 120-277
  • Fixture Wattage 250
MLBRG355QA1
Hazardous and Adverse Locations
Induction
55
104 Degrees F
13-1/2"
12-2/5"
120
55

$3,180.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,180.00 / each

Technical Specs

  • Item Fixture Unit
  • Fixture Type Hazardous and Adverse Locations
  • Lamp Type Induction
  • Lamp Watts 55
  • Ambient Temp. Range 104 Degrees F
  • Finish Epoxy Powder Coated
  • Length 13-1/2"
  • Height 12-2/5"
  • Mounting Ceiling
  • Voltage 120
  • Fixture Wattage 55
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More