Skip Content

WG
APPLETON ELECTRIC

Fixture,Pendant Mount

  • Item # 7D785
  • My Part #
  • Mfr. Model # KPAL1575MT
  • Catalog Page # N/A
  • UNSPSC # 39111902
Fixture,Pendant Mount close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Hazardous location fixture. Designed for general and task lighting of hazardous and nonhazardous wet locations, indoors or outdoors, where flammable gases/vapors or combustible dusts may be present. Lamps not included.

View More

Technical Specs

  • Item Hazardous Location Lighting Fixtures
  • Fixture Type Mercmaster III
  • Lamp Type High Pressure Sodium
  • Lamp Quantity 1
  • Bulb Designation LU150/55
  • Lamp Watts 150
  • Suggested Lamp Item No. 2VAD7
  • Fixture Wattage 150
  • Fixture Item Number 6VW95
  • Mounting Bracket Item Number 6VW96
  • Voltage 120 to 277VAC
  • Description/Special Features For Areas where Dust, Dirt, Corrosive Elements are Present
  • Housing Finish Gray Epoxy Powder Coated
  • Finish Gray Epoxy Powder Coated
  • Mounting Pendant
  • Length 13-3/8"
  • Height 19-5/8"
  • Width 13-3/8"
  • Standards Class 1, Div 2, Groups A, B, C, D Class 2, Div 1, 2, Groups E, F, G, Class 3, UL1598A
  • Match Code 5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products