Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
APPLETON ELECTRIC

Fixture,Pendant Mount

  • Item # 7D782
  • My Part #
  • Mfr. Model # MA7075-120
  • Catalog Page # N/A
  • UNSPSC # 39111902
Fixture,Pendant Mount close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Hazardous location fixture. Designed for general and task lighting of hazardous and nonhazardous wet locations, indoors or outdoors, where flammable gases/vapors or combustible dusts may be present. Use in tunnels, walkways, bridges, storage facilities, processing plants, parking lots, foundries, manufacturing plants, and power plants.

View More

Technical Specs

  • Fixture Type - Decorative and Surface Mount Fixtures Hazardous Location Pendant
  • Lamp Quantity 1
  • Housing Finish Gray Epoxy Powder Coated
  • Suggested Lamp Item No. 2V632
  • Mounting Pendant
  • Standards Class 1, Div 2, Groups A, B, C, D, Class 2, Div 1, 2, Groups E, F, UL 1598A, NEMA 4X
  • Description/Special Features Tunnels, Walkways, Bridges, Storage Facilities, Processing Plants, Parking Lots, Foundries, Manufacturing Plants, Power Plants
  • Item Hazardous Location Lighting Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products