Skip Content

ST
APPLETON ELECTRIC

Fixture,Pendant Mount

  • Item # 7D773
  • My Part #
  • Mfr. Model # AP1575
  • Catalog Page # N/A
  • UNSPSC # 39111902
Fixture,Pendant Mount close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $357.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 9.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hazardous location fixture. Designed for general and task lighting of hazardous and nonhazardous wet locations, indoors or outdoors, where flammable gases/vapors or combustible dusts may be present. Use in chemical, petro-chemical plants, and refineries. Lamps not included.

View More

Technical Specs

  • Item Hazardous Location Lighting Fixtures
  • Fixture Type Explosion Proof Incandescent Fixture
  • Lamp Type Incandescent
  • Lamp Quantity 1
  • Bulb Designation 300M
  • Lamp Watts 300
  • Suggested Lamp Item No. 4V625
  • Fixture Wattage 300
  • Fixture Item Number 2V738
  • Mounting Bracket Item Number 2V741
  • Voltage 120VAC
  • Description/Special Features For Chemical, Petro-chemical Plants, Refineries
  • Housing Finish Gray Epoxy Powder Coated
  • Finish Gray Epoxy Powder Coated
  • Mounting Pendant
  • Length 7"
  • Height 12-1/4"
  • Width 7"
  • Standards Class 1, Div 1, 2, Groups C, D, Class 2, Div 1, 2, Groups E, F, G, Class 3, ULE10794, UL1598
  • Match Code 3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.