Skip Content
ST
APPLETON ELECTRIC

Fixture,Hazardous Location,Pulse Start

  • Item # 7AH14
  • My Part #
  • Mfr. Model # KPCP4075MT
  • Catalog Page # N/A
  • UNSPSC # 39111521
Fixture,Hazardous Location,Pulse Start close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,706.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 38.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hazardous location fixture. Designed for general and task lighting of hazardous and nonhazardous wet locations, indoors or outdoors, where flammable gases/vapors or combustible dusts may be present. Lamps not included.

View More

Technical Specs

  • Item Hazardous Location Lighting Fixture
  • Fixture Type Explosion Proof
  • Lamp Type Metal Halide
  • Lamp Quantity 1
  • Lamp Watts 400
  • Suggested Lamp Item No. 3JJ96
  • Fixture Wattage 400
  • Fixture Item Number 3NZU3
  • Mounting Bracket Item Number 6VW97
  • Voltage 120 to 277VAC
  • Description/Special Features For areas such as manufacturers of Paints and Thinners, in refineries and in other processing areas where ignitable vapor's, dust, moisture can corrosive elements may be present
  • Lamp Included No
  • Ambient Temp. Range 0 to 104 Degrees F
  • Housing Material Copper Free Aluminum
  • Housing Finish Gray
  • Mounting Ceiling
  • Length 13-3/8"
  • Height 13-1/8"
  • Width 13-3/8"
  • Standards Class 1, Div 2, Groups A, B, C, D Class 2, Div 1, 2, Groups E, F, G, Class 3, UL1598A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.