Skip Content

WG
APPLETON ELECTRIC

Fixture,Hazardous Location,Pulse Start

  • Item # 7AH10
  • My Part #
  • Mfr. Model # CPP4075MT
  • Catalog Page # N/A
  • UNSPSC # 39111521
Fixture,Hazardous Location,Pulse Start close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Hazardous location fixture. Designed for general and task lighting of hazardous and nonhazardous wet locations, indoors or outdoors, where flammable gases/vapors or combustible dusts may be present. Lamps not included.

View More

Technical Specs

  • Item Hazardous Location Lighting Fixture
  • Fixture Type Explosion Proof
  • Lamp Type Metal Halide
  • Lamp Quantity 1
  • Lamp Watts 400
  • Suggested Lamp Item No. 3JJ96
  • Fixture Wattage 400
  • Fixture Item Number 3NZU1
  • Mounting Bracket Item Number 5KF32
  • Voltage 120 to 277VAC
  • Description/Special Features For areas such as manufacturers of Paints and Thinners, in refineries and in other processing areas where ignitable vapor's, dust, moisture can corrosive elements may be present
  • Lamp Included No
  • Ambient Temp. Range 0 to 104 Degrees F
  • Housing Material Copper Free Aluminum
  • Housing Finish Gray
  • Mounting Pendant
  • Length 12"
  • Height 20-3/8"
  • Width 12"
  • Standards Class 1, Div 1, 2, Groups C, D, Class 2 Div 1, 2, Groups E, F, G, Class 3 UL E10794, 1600
  • Match Code 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products