Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
APPLETON ELECTRIC

Fixture, Incandescent

  • Item# 2V743
  • Mfr. Model# EDTP2050G
  • Catalog Page# N/A
  • UNSPSC# 39111902
Fixture,Incandescent close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $197.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hazardous location fixture. Designed for general and task lighting of hazardous and nonhazardous wet locations, indoors or outdoors, where flammable gases/vapors or combustible dusts may be present. Lamps not included.

View More

Technical Specs

  • Item Hazardous Location Lighting Fixture
  • Fixture Type Dust/Vapor/Ignition Proof Incandescent Fixture
  • Lamp Type Incand.
  • Lamp Quantity 1
  • Bulb Designation 200A21/IF
  • Lamp Watts 200
  • Suggested Lamp Item No. 2V287
  • Fixture Wattage 200
  • Voltage 120
  • Description/Special Features For Highly Volatile Dust Areas such as Grain Storage, Mining, Coal Handling
  • Housing Finish Gray Epoxy Powder Coated
  • Finish Gray Epoxy Powder Coated
  • Mounting 1/2" Pendant Mount Hub which Allows Fixture to be Hung with Rigid Conduit
  • Length 5-1/4"
  • Height 9"
  • Includes Wire Guard
  • Width 5-1/4"
  • Standards Class 2, Div 1, 2, Groups E, F, G, Class 3, UL 844
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This is the perfect fixture! If you are looking for a low cost Class 2 Div 2 fixture this is the one. After comparison shopping this fixture was bought and easily installed. It actually allowed more light in the area with a lower lumen bulb than the original fixtures and a higher lumen bulb. I would absolutly recommend this fixture. March 23, 2012
  • 2016-09-28 T18:28:05.532-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2V743, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.