WG
APPLETON ELECTRIC

Explosionproof MHPS Ceiling Fixture,400W

  • Item # 7CW53
  • My Part #
  • Mfr. Model # CPC4075MT
  • Catalog Page # N/A
  • UNSPSC # 39111902
Explosionproof MHPS Ceiling Fixture,400W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Explosionproof, hazardous location fixture. Designed for general and task lighting of hazardous and nonhazardous wet locations, indoors or outdoors, where flammable gases/vapors or combustible dusts may be present. Lamps not included.

View More

Technical Specs

  • Fixture Type - Decorative and Surface Mount Fixtures Explosion Proof Pendant
  • Lamp Quantity 1
  • Housing Finish Gray
  • Lamp Included No
  • Ambient Temp. Range 0 to 131 Degrees F
  • Mounting Ceiling
  • Standards NEC: Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III; Marine Type Electric Fixtures; Outside Type (Salt Water)
  • Item Explosion Proof PSMH Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms