TP
APPLETON ELECTRIC

Emergency Cable Pull Switch, Maintained Switch Function, Single Cable Switching Ability

  • Item # 10K874
  • My Part #
  • Mfr. Model # AFUX0333-20
  • Catalog Page # N/A
  • UNSPSC # 39121505
Emergency Cable Pull Switch, Maintained Switch Function, Single Cable Switching Ability close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,784.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cable pull switch is designed to help users signal an emergency stop or normal stop where alarm or computer interface capabilities are needed. It features cast-aluminum housing and a torsion spring for positive flag arm actuation. Use in steel mills, automotive assembly lines, warehouses, loading docks, and various industrial processes.

View More

Technical Specs

  • Item Emergency Cable Pull Switch
  • Switch Function Maintained
  • Switching Ability Single Cable
  • Operating Force 25 lb.
  • Mounting Style Left
  • Contact Form NO/NC-DB
  • NEMA Rating 7CD, 9EFG
  • AC Contact Rating 15A @ 120/240/480/600VAC
  • DC Contact Rating 0.80A @ 115VDC, 0.40A @ 230VDC
  • HP 0.5 HP @ 125VAC, 1.0 HP @ 250VAC
  • Indicator Flag Arm
  • Reset Actuator
  • Length 11.5"
  • Width 8.2"
  • Depth 7.7"
  • Max. Cable Span 200 ft.
  • Case Material Cast Aluminum
  • Wiring Entry Two 1" Conduit Openings
  • Standards UL 508, UL 698, UL 1203
  • Safety Rating UL Listed for Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.