Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
APPLETON ELECTRIC

Emergency Cable Pull Switch, 15A Thermal Amperage, Contact Form: 1NC-DB/1NO

  • Item # 10C690
  • My Part #
  • Mfr. Model # AFU0333-55
  • Catalog Page # N/A
  • UNSPSC # 39121505
Emergency Cable Pull Switch, 15A Thermal Amperage, Contact Form: 1NC-DB/1NO close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,427.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cable pull switch is designed to help users signal an emergency stop or normal stop where alarm or computer interface capabilities are needed. It features cast-aluminum housing and a torsion spring for positive flag arm actuation. Use in steel mills, automotive assembly lines, warehouses, loading docks, and various industrial processes.

View More

Technical Specs

  • Item Emergency Cable Pull Switch
  • Switch Function Maintained
  • Mounting Style Double End
  • AC Contact Rating 15A @ 120/240/480/600VAC
  • Contact Form 1NC-DB/1NO
  • Reset Actuator
  • Max. Cable Span 200 ft.
  • Operating Force 15 lb.
  • NEMA Rating 3, 4, 4X, 12
  • Indicator Flag Arm
  • Cable Connection Location Left and Right
  • Thermal Amperage 15A
  • Length 16.70"
  • Width 11.00"
  • Depth 7.70"
  • Switching Ability Dual Cable
  • DC Contact Rating 0.8A @ 115VDC, 0.4A @ 230 VDC
  • Min. Current Not Applicable
  • Case Material Cast Aluminum
  • Wiring Entry Two 1" Conduit Openings
  • IP Rating Not Rated
  • For Use With Conveyor Control Switch
  • Standards UL 508, UL 698, UL 1203
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.