Skip Content

DG
APPLETON ELECTRIC

Copper Free Aluminum Hazardous Location Cable Connector, Conduit Size: 1/2", Cord Dia. Range: 0.35"

  • Item # 10F980
  • My Part #
  • Mfr. Model # TMCX050SA
  • Catalog Page # N/A
  • UNSPSC # 39121719
Cable Connector,1/2 in.,Straight close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hazardous Location Cable Connector
  • Male/Female Female
  • Connector Type Straight
  • Cord Dia. Range 0.35" to 0.55"
  • Hub Trade Size 1/2"
  • Material Copper Free Aluminum
  • Liquid Tight / Dust Tight Liquid Tight
  • Color Silver and Red
  • Length 2.20"
  • Min. Throat Dia. 0.59"
  • For Use With Jacketed Metal Clad Cable
  • Standards UL 2225, UL 514B, C22.2 No. 174, UL Listed for Class I, Division 1 and 2, Groups A, B, C, D, Zone 1, AExd IIC; Class II, Division 1 and 2, Groups E, F, G; and Class III, IP66
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.