Skip Content

DG
APPLETON ELECTRIC

LR-Style 3" Conduit Outlet Body, Threaded Iron, 175.0 cu. in.

  • Item # 10W065
  • My Part #
  • Mfr. Model # LR300-M
  • Catalog Page # N/A
  • UNSPSC # 39121202
Conduit Outlet Body,Iron,LR,3 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Pull and splice wiring easily with this flat-back conduit outlet body. It is designed to provide greater cubic content for easier wire pulling, and additional room for splicing. It also fits flush and snug against flat surfaces for stable installation. Triple-coat epoxy coating.

View More

Technical Specs

  • Item Conduit Outlet Body
  • Conduit Outlet Body Type Conduit Outlet Body
  • Hazardous Location No
  • Conduit Outlet Body Material Iron
  • Conduit Outlet Body Style LR
  • Conduit Outlet Body Hub Size 3"
  • Conduit Outlet Body Hub Style Threaded
  • Conduit Outlet Body Capacity 175.0 cu. in.
  • Back Type Round
  • Color Gray
  • Special Features Triple Coat Epoxy Coating
  • Standards UL 514A, UL 514B, C22.2 No. 18.3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products