Skip Content

DG
APPLETON ELECTRIC

Conduit Body Cover, 1-1/4" Hub Size, For Use With Appleton Form 85 Unilet Conduit Outlet Bodies

  • Item # 10V915
  • My Part #
  • Mfr. Model # K125&150-A
  • Catalog Page # N/A
  • UNSPSC # 39121202
Conduit Body Cover, 1-1/4" Hub Size, For Use With Appleton Form 85 Unilet Conduit Outlet Bodies close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Conduit Body Cover
  • Hub Size 1-1/4"
  • Design Screw In
  • Material Aluminum
  • Standards UL 514A, UL 514B, C22.2 No. 18.3
  • Hazardous Location Yes
  • Includes Stainless Steel Screws
  • For Use With Appleton Form 85 Unilet Conduit Outlet Bodies
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products