Skip Content

WG
APPLETON ELECTRIC

Ballast Body,CFL,32W

  • Item # 22N929
  • My Part #
  • Mfr. Model # MLBG32FBU
  • Catalog Page # N/A
  • UNSPSC # 39111901
Ballast Body,CFL,32W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $188.14 / each

Web Price $989.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ballast Body
  • Fixture Type Hazardous and Wet Locations
  • Lamp Type Compact Fluorescent
  • Lamp Quantity 1
  • Lamp Watts 32
  • Fixture Wattage 32
  • Voltage 120 to 277VAC
  • Lamp Included No
  • Ambient Temp. Range 23 to 130 Degrees F
  • Housing Material Aluminum
  • Housing Finish Gray
  • Finish Expoxy Powder Coated
  • Mounting Ceiling
  • Length 13-3/5"
  • Height 1-3/4"
  • Width 13-3/5"
  • Standards Class I, Division 2, Groups A, B, C, D; Class I, Zone 2, AEx nA nR IIC (Z2); Class I, Zone 2, Ex nR IIC (Z); Class II, Division 1 and 2, Groups E, F, G; Class III; Simultaneous Exposure (Class I, Division 2/ Class II, Division 1); Fixtures Outside Type (Salt Water); Type 4X; IP66
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.