Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
APPLETON ELECTRIC

Back Box, Metallic, 60/100/150 Amps, Box Type: Feed Though, Straight Angle

  • Item # 12G168
  • My Part #
  • Mfr. Model # AJA310
  • Catalog Page # N/A
  • UNSPSC # 39121309
Back Box, Metallic, 60/100/150 Amps, Box Type: Feed Though, Straight Angle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Back Box
  • Box Type Feed Though
  • Amps 60/100/150
  • Length 8-1/2"
  • Width 7-3/4"
  • Hub 1"
  • Angle Straight
  • Material Metallic
  • Use With Appleton Powertite Series Pin and Sleeve
  • Includes Close-up Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.