Skip Content

DG
APPLETON ELECTRIC

Angle Back Box, Metallic, 60/100/150 Amps, Box Type: Feed Though, 15° Angle

  • Item # 12G167
  • My Part #
  • Mfr. Model # AJA100
  • Catalog Page # N/A
  • UNSPSC # 39121309
Angle Back Box,60/100/150A,1" Hub,15 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Angle Back Box
  • Box Type Feed Though
  • Amps 60/100/150
  • Length 6-1/2"
  • Width 6-1/4"
  • Hub 1"
  • Angle 15 Degrees
  • Material Metallic
  • Use With Appleton Powertite Series Pin and Sleeve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.