Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
APPLETON ELECTRIC

2NO/2NC Control Station, 1 Gang, Contact Rating: 10A @ 600VAC

  • Item # 13U988
  • My Part #
  • Mfr. Model # EFDB175345
  • Catalog Page # N/A
  • UNSPSC # 39121104
2NO/2NC Control Station, 1 Gang,  Contact Rating: 10A @ 600VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $596.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.11 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hazardous Location Push-Button Stations
• Factory sealed 10A, 600VAC rated
Class I, Div. 1 and 2, Groups C and D. Class II, Div. 1 and 2, Groups E, F, and G. Class III. NEMA rated 3, 7CD, and 9EFG. Eliminate the need for using sealing fittings or compound at each conduit entrance. Silver cadmium oxide push buttons and selector switches are sealed in a lower phenolic chamber that is isolated from corrosive elements. Provides positive contact and long, trouble-free operation.

View More

Technical Specs

  • Item Control Station
  • Number of Gangs 1
  • Number of Operators 1
  • Contact Rating 10A @ 600VAC
  • Hub Style Dead-End
  • Hub Size 3/4"
  • Type of Operator Rocker Arm
  • Action Momentary
  • Contact Form 2NO/2NC
  • Series EDS
  • NEMA Rating 7, 9
  • IP Rating 54
  • Legend On/Off
  • Mounting Surface
  • Height 4.63"
  • Width 3"
  • Depth 4.69"
  • Enclosure Material Malleable Iron
  • Standards UL 508, UL 698, UL 1203
  • Safety Rating Class 1, Division 1 and 2, Groups B, C, D; Class 2, Division 1 and 2, Groups E, F, G; and Class 2I
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.