TP
APPLETON ELECTRIC

2-Pole Front Cover/Chamber/Switch Assembly, 30 Amps, For Contender Series Tumbler Switches

  • Item # 13V143
  • My Part #
  • Mfr. Model # EDSF32Q
  • Catalog Page # N/A
  • UNSPSC # 39121104
2-Pole Front Cover/Chamber/Switch Assembly, 30 Amps, For Contender Series Tumbler Switches close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Switches~Hazardous Location Tumbler Switch Accessories


$391.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tumbler switch assembly is designed to help prevent arcing during connect and disconnect operation of lighting and light power loads. It is suitable for installation in chemical plants, refineries, and other process industries. Use in classified areas where ignitable vapors, gases, and combustible dusts are present.

View More

Technical Specs

  • Item Front Cover/Chamber/Switch Assembly
  • Amps 30
  • Voltage 120/277VAC
  • Type of Operator Switch Assembly
  • Material Malleable Iron
  • For Use With Contender Series Tumbler Switches
  • HP 2 HP @ 120/240VAC
  • Legend Markings On/Off
  • Height 4.63"
  • Width 3"
  • Depth 1.6"
  • Safety Rating UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
  • Number of Gangs 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.