Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
APOLLO

3/8" Y Strainer, FNPT, 3.19" Mesh, 2-11/16" Length, Bronze

  • Item# 2NYZ7
  • Mfr. Model# 59002P2
  • Catalog Page# N/A
  • UNSPSC# 40141616
3/8" Y Strainer, FNPT, 3.19" Mesh, 2-11/16" Length, Bronze close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Y Strainer
  • Pipe Size 3/8"
  • Connection Type FNPT
  • Housing Material Bronze
  • Max. Pressure 400 psi @ 150 Degrees F WOG, 125 psi @350 Degrees F WSP
  • Length 2-11/16"
  • Height 2"
  • Width 2-11/16"
  • Screen Area .01"
  • Screen Material Stainless Steel
  • Microns 1143
  • Mesh 3.19"
  • Gasket Material PTFE
  • Max. Fluid Temp. 450 Degrees F
  • Blow-off Port 1/4"
  • Class 400 CWP-125 SWP
  • Standards ARRA Certified, CRN 0E8959.5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms