Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
APOLLO

Water Pressure Reducing Valve, Super Capacity Valve Type, Lead Free Bronze, 3" Pipe Size

  • Item # 40D801
  • My Part #
  • Mfr. Model # 36HLF20001
  • Catalog Page # 2892
  • UNSPSC # 40141609
Water Pressure Reducing Valve, Super Capacity Valve Type, Lead Free Bronze, 3" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,630.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 130.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features an enlarged diaphragm and orifice and a spring cage to handle high capacities. Use to reduce incoming water pressure to help protect plumbing system components and reduce water consumption. Has a built-in thermal expansion bypass. Certified for use in potable water applications.

View More

Technical Specs

  • Item Water Pressure Reducing Valve
  • Valve Type Super Capacity
  • Strainer No
  • Material Lead Free Bronze
  • Pipe Size 3"
  • Preset Pressure Settings 50 psi
  • Pressure Adjustment Range 25 to 75 psi
  • Connection Type FNPT
  • Height 15-13/100"
  • Length 10-3/8"
  • Max. Temp. 180 Degrees F
  • Max. Pressure 400 psi
  • Standards ASSE 1003, CSA B356, NSF 372,ARRA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.