Skip Content

NH
APOLLO

Press Gate Valve, Inlet to Outlet Length: 3-29/32", Pipe Size: 1/2", Max. Fluid Temp.: 0° to 250°F

  • Item # 36N630
  • My Part #
  • Mfr. Model # 30LF00301PR
  • Catalog Page # N/A
  • UNSPSC # 40141613
Gate Valve,1/2 In.,Low Lead Bronze close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $77.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-Lead Bronze Gate Valves

• Cold working pressure: 200 psi Max. temp.: 250°F
Malleable iron hand wheel, bronze wedge, and press connection. Suitable for use with potable water.
Meet MSS-SP139 and NSF/ANSI 61-8.

View More

Technical Specs

  • Item Gate Valve
  • Body Material - Valves Lead-Free Bronze
  • Connection Type Press
  • Pipe Size - Valves 1/2"
  • Max. Water Pressure - CWP 200 psi
  • Valve Max. Fluid Temp. 250 Degrees F
  • Valve Stem Type Rising
  • Top of Handle to Inlet Center 4-27/32"
  • Inlet to Outlet Length 3-29/32"
  • Stem Material Bronze
  • Wedge Material Bronze
  • Handle Material Malleable Iron
  • Handle Type Hand Wheel
  • Standards MSS SP 139, ARRA, NSF /ANSI 61-8 ,NSF 372
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.