Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

APOLLO Manual Two-Way Ball Valve: 1/2 in Size, Brass/Bronze, Straight, Press x Press, Two-Piece

Item 
56ED90
Mfr. Model 
77WLF10301A

Product Details

Catalog Page
N/A
Brand
APOLLO
Manufacturer Part Number
77WLF10301A
For Media
Water
Body Material
Brass; Bronze
Valve Construction
Two-Piece
Valve Body Style
Straight
Ball Port Style
Full Port
Nominal Valve Size
1/2 in
Connection Type - Side 1
Press
Connection Size - Side 1
1/2 in
Connection Type - Side 2
Press
Connection Size - Side 2
1/2 in
Max. Pressure (CWP)
300 psi
Max. Pressure (Steam)
15 psi
Max. Pressure (Combustible Gas)
Not Rated
Coefficient of Volume (Cv)
0.01
Handle
Lever
Handle Material
Plated Steel; PVC
Handle Color
White
Ball Material
Chrome-Plated Brass
Seat Material
PTFE
Seal Material
EPDM
Stem Material
Brass
Stem Type
Adjustable
Vented Ball Valve
Vented
Media Temp. Range
0 °F to 250 °F
Cleaned and Bagged
Not Cleaned and Bagged
3-A Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Standards
ARRA Compliant; ASTM B584; Build America Buy America Act (BABA); Buy American Act (BAA); IAPMO/ANSI Z1157; MSS SP-110; NSF; NSF/ANSI/CAN 372; NSF/ANSI/CAN 61
Valve Ways
2-Way
Valve Body Color
Bronze
Overall Length
3.01 in
Handle Length
3.75 in
Handle Height
1.71 in
Valve Series
77W
Manufacturer Warranty
5 yr
UNSPSC
40141607
Country of Origin
USA (subject to change)
Product Description

Bronze ball valves are corrosion-resistant and suited for high-temperature applications.