Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

APOLLO

FNPT Globe Valve, Carbon Steel, 1" Pipe Size

  • Item# 2GMX5
  • Mfr. Model# 6010501
  • Catalog Page# N/A
  • UNSPSC# 40141611
FNPT Globe Valve, Carbon Steel, 1" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Globe Valve
  • Pipe Size 1"
  • Connection Type FNPT
  • Body Material Carbon Steel
  • Top of Handle to Inlet Center 4-15/16"
  • Inlet to Outlet Length 3-5/8"
  • Max. Fluid Temp. 980 Degrees F
  • Valve Stem Type Rising
  • Stem Material 316 Stainless Steel
  • Wedge Material 316 Stainless Steel
  • Handle Material Malleable Iron
  • Handle Type Hand Wheel
  • Standards ASTMA108-Grade 1018
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms