Skip Content

NC
APOLLO

Double Check Valve Assembly, Lead Free Bronze, Apollo 4ALF-100 Series, FNPT Connection

  • Item # 40D849
  • My Part #
  • Mfr. Model # 4ALF106A2F
  • Catalog Page # 2907
  • UNSPSC # 40141622
Double Check Valve Assembly, Lead Free Bronze, Apollo 4ALF-100 Series, FNPT Connection close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $407.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.81 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help protect potable water supply from contamination due to reverse flow with this APOLLO double check valve assembly. Accessible internal components ease maintenance and test cocks with SAE flare connection for faster testing. Stainless steel handles and trim for long life. Valve assembly is certified for use in potable water applications.

View More

Technical Specs

  • Item Double Check Valve Assembly
  • Series Apollo 4ALF-100
  • Size 1-1/4"
  • Connection FNPT
  • Body Material Lead Free Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
  • Width 4-3/4"
  • Length 18-5/8"
  • Height 4-1/2"
  • Standards Meets USC, IAPMO, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.