Skip Content
TP
APOLLO

Bronze Sweat x Sweat x Sweat/Thread Thermal Expansion Ball Valve, Lever, 3/4" Pipe Size

  • Item # 2ZXZ7
  • Mfr. Model # 78307RV
  • Catalog Page # N/A
  • UNSPSC # 40141607
Bronze Sweat x Sweat x Sweat/Thread Thermal Expansion Ball Valve, Lever, 3/4" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $79.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.66 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Thermal Expansion Ball Valve
  • Body Material Bronze
  • Body Style Inline
  • General Connection Type Sweat
  • Valve Structure 2-Piece
  • Pipe Size 3/4"
  • Tube Size 3/4"
  • Connection Type Sweat x Sweat x Sweat/Thread
  • Port Standard
  • Max. Pressure 400 psi CWP
  • Temp. Range 33 Degrees to 210 Degrees F
  • Ball Material Chrome Plated Brass
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Type Lever
  • Handle Material Steel with Plastic Grip
  • Stem Material Brass
  • Body Seal Material RPTFE
  • Features Includes Thermal Expansion Control Valve with 1/2" Sweat/Thread Fitting
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze
  • Standards Meets IAPMO, CSA B125.1, B125.3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.