ST
APOLLO

Bronze Safety Relief Valve, FNPT Inlet Type, FNPT Outlet Type

  • Item # 6KJ74
  • My Part #
  • Mfr. Model # 1060625
  • Catalog Page # 2894
  • UNSPSC # 40141606
Bronze Safety Relief Valve, FNPT Inlet Type, FNPT Outlet Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $210.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ASME Section IV Safety Relief Valves

• Pressure range: 15 to 160 psig Max. temp.: 250°F
Protect against excessive water pressure due to failure of controls to regulate BTU input. High BTU capacity rating. Corrosion-resistant with silicone seat. Fabric reinforced, molded diaphragm isolates spring from water at all times. FNPT connections. Designed for boilers, heating systems, and unfired pressure vessels.
Meet ASME Section IV Coded for hot water; HV National Board Certified and CRN.

View More

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/4"
  • Factory Set Pressure 125 psi
  • Pressure Range 15 to 160 psi
  • BtuH 7,390,000
  • Disc Material Brass ASTM B16
  • Overall Height 8-3/8"
  • Application Hot Water Heating Boilers and Hot Water Supply Systems
  • Overall Length 5-1/16"
  • Seat Material Silicone
  • Spring Material Plated Alloy Steel
  • Temp. Range 0 Degrees to 250 Degrees F
  • Test Lever Yes
  • Standards ASME Section IV, CSA, CRN
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.