Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
APOLLO

Bronze Press x Press Ball Valve, Lever, 1-1/2" Pipe Size

  • Item# 2EEH2
  • Mfr. Model# 77W10701
  • Catalog Page# 2857
  • UNSPSC# 40141607
Bronze Press x Press Ball Valve, Lever, 1-1/2" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $126.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Has the Leak-Before-Press® feature and press connections that easily install in seconds. For use with heating systems with up to 90% Max Glycol. Not for use in potable water applications. Not suitable for steam or flammable gas service
. Not compatible with soft annealed copper tubing.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Body Style Inline
  • General Connection Type Press
  • Valve Structure 2-Piece
  • Pipe Size 1-1/2"
  • Tube Size 1-1/2"
  • Connection Type Press x Press
  • Port Full
  • Max. Pressure 200 psi CWP
  • Max. Steam Pressure 15 psi WSP
  • Temp. Range 0 Degrees to 200 Degrees F
  • Ball Material Chrome Plated Brass
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Type Lever
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Stem Material Brass
  • Features Press End Connections
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze
  • Standards MSS SP-110, ANSI/NSF 61-8, RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.