Skip Content

ST
APOLLO

Bronze FNPT x FNPT Gas Ball Valve, Lever, 3/4" Pipe Size

  • Item # 1CKH8
  • My Part #
  • Mfr. Model # 8010401
  • Catalog Page # 2867
  • UNSPSC # 40141607
Bronze FNPT x FNPT Gas Ball Valve, Lever, 3/4" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gas Shutoff Bronze Ball Valves

• Max. pressure: 600 psi WOG; 250 psig Temp. range: -20° to 450°F
Standard-port valves have RPTFE seats and meet stringent standards for a variety of gas shutoff applications, including flammable gases. Blowoutproof stem with adjustable packing gland. FNPT connections.
UL Listed for LP, natural gas, heated oils, and flammable liquids.

View More

Technical Specs

  • Item Gas Ball Valve
  • Body Material Bronze
  • Body Style Inline
  • General Connection Type Female NPT
  • Valve Structure 2-Piece
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • Port Standard
  • Max. Pressure 600 psi CWP, 250 psi LP Gas
  • Max. Steam Pressure 150 psi WSP
  • Temp. Range -20 Degrees to 450 Degrees F
  • Ball Material Chrome Plated Brass
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Type Lever
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Stem Material Brass
  • Body Seal Material PTFE
  • Features Suitable for LP-Gas, Natural Gas, Flammable Liquid and Heating Oil
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze
  • Standards MSS-SP-110
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Bronze FNPT x FNPT Gas Ball Valve, Lever, 3/4 In Pipe Size is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from This is the best valve on the market, I have used all other brands Apollo products have been by far the most relaible in my 40 years of working with all these different products.
Date published: 2016-09-05
  • y_2018, m_6, d_20, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1CKH8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.