Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
APOLLO

Bronze FNPT x FNPT Ball Valve, Pad Locking Lever, 1/2" Pipe Size

  • Item# 6FXZ0
  • Mfr. Model# 75-103-01
  • Catalog Page# 2927
  • UNSPSC# 40141607
Bronze FNPT x FNPT Ball Valve, Pad Locking Lever, 1/2" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $51.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pad Locking Bronze Ball Valves

• Max. pressure: 600 psi WOG; 150 psi saturated steam Temp. range: -20° to 450°F
2-pc. valves may be padlocked in open or closed position with no change in hardware. RPTFE seats, chrome-plated brass ball, and brass stem. Vacuum service to 29" Hg. FNPT connections.
Meet Fed. Spec. WW-V-35C and MSS-SP-110 standards.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Body Style Inline
  • General Connection Type Female NPT
  • Valve Structure 2-Piece
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
  • Port Standard
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Temp. Range 50 Degrees to 200 Degrees F
  • Ball Material Chrome Plated Brass
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Type Pad Locking Lever
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Stem Material Brass
  • Body Seal Material PTFE
  • Features May be Padlocked Open or Closed
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze
  • Standards MSS SP-110, ASTM B16
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.