Skip Content

ST
APOLLO

Bronze FNPT x FNPT Ball Valve, Lever, 1/2" Pipe Size

  • Item # 2EEK2
  • My Part #
  • Mfr. Model # 7710301
  • Catalog Page # 2926
  • UNSPSC # 40141607
Bronze Ball Valve,Inline,FNPT,1/2 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Apollo® ball valve is designed for easy actuator mounting or panel mounting where a high Cv value is required (Cv value is the gallons of water per minute that the valve will pass with a 1 psig pressure drop). Valve features ASTM B584 bronze body and an adjustable packing gland. Valve is suitable or use with water, oil, gas, and steam.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • General Connection Type Female NPT
  • Valve Structure 2-Piece
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
  • Port Full
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Temp. Range Up to 500 Degrees F
  • Ball Material Chrome Plated Bronze
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Type Lever
  • Handle Material Plated Steel
  • Stem Material Brass
  • Body Seal Material PTFE
  • Features Mounting Pad for Actuation
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze
  • Standards MSS SP-110
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.