Skip Content

DV
APOLLO

Bronze B584 Sweat x Sweat Ball Valve, Lever, 1-1/2" Pipe Size

  • Item # 5MU24
  • My Part #
  • Mfr. Model # 77C20701
  • Catalog Page # N/A
  • UNSPSC # 40141607
Bronze Ball Valve,Inline,Sweat,1-1/2 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Bronze Ball Valves, Full-Port

• Max. pressure: 600 psi CWP; 150 psi WSP Temp. range: -20° to 500°F
2-pc. valves have MPTFE seats and solid-ball design, blowoutproof stem and adjustable packing gland. Vacuum service to 29" Hg. For use with water, oil, gas, and low-pressure steam.
Meet MSS-SP-110 standards.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Bronze B584
  • General Connection Type Sweat
  • Valve Structure 2-Piece
  • Pipe Size 1-1/2"
  • Tube Size 1-1/2"
  • Connection Type Sweat x Sweat
  • Port Full
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Temp. Range -20 Degrees to 450 Degrees F
  • Ball Material Chrome Plated Brass
  • Seat Material MPTFE
  • Stem Type Blowout Proof
  • Handle Type Lever
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Stem Material Brass
  • Body Seal Material MPTFE
  • Features Contractor Series
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze
  • Standards ASTM B16, MSS-SP-110
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products