Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
APOLLO

Bronze B584 FNPT x FNPT Ball Valve, Locking Lever, 2" Pipe Size

  • Item # 1CLB7
  • Mfr. Model # 77C10827
  • Catalog Page # N/A
  • UNSPSC # 40141607
Bronze B584 FNPT x FNPT Ball Valve, Locking Lever, 2" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Bronze Ball Valves, Full-Port

• Max. pressure: 600 psi CWP; 150 psi WSP Temp. range: -20° to 500°F
2-pc. valves have MPTFE seats and solid-ball design, blowoutproof stem and adjustable packing gland. Vacuum service to 29" Hg. For use with water, oil, gas, and low-pressure steam.
Meet MSS-SP-110 standards.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Bronze B584
  • Body Style Inline
  • General Connection Type Female NPT
  • Valve Structure 2-Piece
  • Pipe Size 2"
  • Connection Type FNPT x FNPT
  • Port Full
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Temp. Range Up to 500 Degrees F
  • Ball Material Chrome Plated Brass
  • Seat Material MPTFE
  • Stem Type Blowout Proof
  • Handle Type Locking Lever
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Stem Material Brass
  • Body Seal Material MPTFE
  • Features SS Latch Lock
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze
  • Standards MSS-SP-110, ASTM B16
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms