Skip Content

 
APOLLO

Air Cock, MNPT Round Shoulder x FNPT, Lever Handle

Air Cock, MNPT Round Shoulder x FNPT, Lever Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Air Cock 
  • Connection Type MNPT Round Shoulder x FNPT 
  • Hose Inside Dia. None 
  • Handle Type Lever 
  • Body Material Brass 
Max. Pressure
Please Select
Bottom Type
Please Select

Your Filters:

Clear All
SG_Brand
  • APOLLO 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Max. Pressure
Bottom Type
Price
Qty
Please use Qty box to add item(s) to cart.
4146004
200 psig
Nut

$18.94 / each

Enter location to check availability
Catalog Page #  3644 

Price $18.94 / each

Technical Specs

  • Item Air Cock
  • Connection Type MNPT Round Shoulder x FNPT
  • Hose Inside Dia. None
  • Max. Pressure 200 psig
  • Handle Type Lever
  • Bottom Type Nut
  • Body Material Brass
4148001
80 psig
Spring

$21.41 / each

Enter location to check availability
Catalog Page #  NA

Price $21.41 / each

Technical Specs

  • Item Air Cock
  • Connection Type MNPT Round Shoulder x FNPT
  • Hose Inside Dia. None
  • Max. Pressure 80 psig
  • Handle Type Lever
  • Bottom Type Spring
  • Body Material Brass
4148101
80 psig
Spring

$21.51 / each

Enter location to check availability
Catalog Page #  NA

Price $21.51 / each

Technical Specs

  • Item Air Cock
  • Connection Type MNPT Round Shoulder x FNPT
  • Hose Inside Dia. None
  • Max. Pressure 80 psig
  • Handle Type Lever
  • Bottom Type Spring
  • Body Material Brass
4147001
80 psig
Spring

$15.03 / each

Enter location to check availability
Catalog Page #  3644 

Price $15.03 / each

Technical Specs

  • Item Air Cock
  • Connection Type MNPT Round Shoulder x FNPT
  • Hose Inside Dia. None
  • Max. Pressure 80 psig
  • Handle Type Lever
  • Bottom Type Spring
  • Body Material Brass
4146001
80 psig
Spring

$16.15 / each

Enter location to check availability
Catalog Page #  3644 

Price $16.15 / each

Technical Specs

  • Item Air Cock
  • Connection Type MNPT Round Shoulder x FNPT
  • Hose Inside Dia. None
  • Max. Pressure 80 psig
  • Handle Type Lever
  • Bottom Type Spring
  • Body Material Brass
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More