Skip Content

 
APOLLO

Air Cock, FNPT x FNPT, Lever Handle

Air Cock, FNPT x FNPT, Lever Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Air Cock 
  • Connection Type FNPT x FNPT 
  • Hose Inside Dia. None 
  • Handle Type Lever 
  • Body Material Brass 
Pipe Size
Please Select
Max. Pressure
Please Select
Bottom Type
Please Select

Your Filters:

Clear All
SG_Brand
  • APOLLO 
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Max. Pressure
Bottom Type
Price
Qty
Please use Qty box to add item(s) to cart.
4143004
1/8"
200 psig
Nut

$17.36 / each

Enter location to check availability
Catalog Page #  NA

Price $17.36 / each

Technical Specs

  • Item Air Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1/8"
  • Hose Inside Dia. None
  • Max. Pressure 200 psig
  • Handle Type Lever
  • Bottom Type Nut
  • Body Material Brass
4143001
1/8"
80 psig
Spring

$16.36 / each

Enter location to check availability
Catalog Page #  NA

Price $16.36 / each

Technical Specs

  • Item Air Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1/8"
  • Hose Inside Dia. None
  • Max. Pressure 80 psig
  • Handle Type Lever
  • Bottom Type Spring
  • Body Material Brass
4110201
1/4"
100 psig
Spring

$22.61 / each

Enter location to check availability
Catalog Page #  NA

Price $22.61 / each

Technical Specs

  • Item Air Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1/4"
  • Hose Inside Dia. None
  • Max. Pressure 100 psig
  • Handle Type Lever
  • Bottom Type Spring
  • Body Material Brass
4110301
1/4"
100 psig
Spring

$22.70 / each

Enter location to check availability
Catalog Page #  NA

Price $22.70 / each

Technical Specs

  • Item Air Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1/4"
  • Hose Inside Dia. None
  • Max. Pressure 100 psig
  • Handle Type Lever
  • Bottom Type Spring
  • Body Material Brass
4144004
1/4"
200 psig
Nut

$16.68 / each

Enter location to check availability
Catalog Page #  3644 

Price $16.68 / each

Technical Specs

  • Item Air Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1/4"
  • Hose Inside Dia. None
  • Max. Pressure 200 psig
  • Handle Type Lever
  • Bottom Type Nut
  • Body Material Brass
4120204
1/4"
250 psig - 150 SWP
Nut

$32.80 / each

Enter location to check availability
Catalog Page #  NA

Price $32.80 / each

Technical Specs

  • Item Air Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1/4"
  • Hose Inside Dia. None
  • Max. Pressure 250 psig - 150 SWP
  • Handle Type Lever
  • Bottom Type Nut
  • Body Material Brass
4110304
1/4"
250 psig
Nut

$26.00 / each

Enter location to check availability
Catalog Page #  NA

Price $26.00 / each

Technical Specs

  • Item Air Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1/4"
  • Hose Inside Dia. None
  • Max. Pressure 250 psig
  • Handle Type Lever
  • Bottom Type Nut
  • Body Material Brass
4144001
1/4"
80 psig
Spring

$14.08 / each

Enter location to check availability
Catalog Page #  3644 

Price $14.08 / each

Technical Specs

  • Item Air Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1/4"
  • Hose Inside Dia. None
  • Max. Pressure 80 psig
  • Handle Type Lever
  • Bottom Type Spring
  • Body Material Brass
4145001
3/8"
80 psig
Spring

$21.35 / each

Enter location to check availability
Catalog Page #  3644 

Price $21.35 / each

Technical Specs

  • Item Air Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 3/8"
  • Hose Inside Dia. None
  • Max. Pressure 80 psig
  • Handle Type Lever
  • Bottom Type Spring
  • Body Material Brass
4145104
1/2"
200 psig
Nut

$24.46 / each

Enter location to check availability
Catalog Page #  NA

Price $24.46 / each

Technical Specs

  • Item Air Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1/2"
  • Hose Inside Dia. None
  • Max. Pressure 200 psig
  • Handle Type Lever
  • Bottom Type Nut
  • Body Material Brass
4145101
1/2"
80 psig
Spring

$22.44 / each

Enter location to check availability
Catalog Page #  NA

Price $22.44 / each

Technical Specs

  • Item Air Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1/2"
  • Hose Inside Dia. None
  • Max. Pressure 80 psig
  • Handle Type Lever
  • Bottom Type Spring
  • Body Material Brass
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More