Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
APOLLO

1" Compression Ball Valve Adapter, For Use With Mfr. Model Number: 69BV0501PZ

  • Item# 2EER4
  • Mfr. Model# 69BV0508PZ
  • Catalog Page# N/A
  • UNSPSC# 40141719
1" Compression Ball Valve Adapter, For Use With Mfr. Model Number: 69BV0501PZ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Ball Valve Adapter
  • Connection Type Compression
  • Connection Size 1"
  • For Use With Mfr. Model Number 69BV0501PZ
  • Max. Pressure 200 psi CWP
  • Temp. Range 32 Degrees to 210 Degrees F
  • Standards MSS SP-110, ANSI/NSF 61-8, ASTM F1807, RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Search Terms